Skip Content
TABLE FOLDING TOP WHITE 60 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE FOLDING TOP WHITE 60 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GE25
  • Mfr. Model # 4GE25
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 30.25 lbs

Product Details

High-density, scratch- and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses. Bifold tables with handle for easy handling and storage.

Technical Specs

  • Height 29-1/4"
  • Depth 30"
  • Load Rating 600 lbs.
  • Frame Colour Gray
  • Width 60"
  • Shape Rectangle
  • Surface Material Blow Molded Polyethylene
  • Frame Material Steel
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Tabletop Color White
  • Edge Color White
  • Top Thickness 1-3/4"
  • Assembled/Unassembled Assembled
  • Item Folding Table
  • Table Material Blow Molded Polyethylene
  • Tabletop Color Family White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list