Skip Content
TABLE, FOLDING, ROUND, GRAY/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE, FOLDING, ROUND, GRAY/BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4XV72
  • Mfr. Model # 4XV72
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 51.14 lbs

Product Details

40 percent lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength vs. blow-molded tables. Folding table. Weight capacity is 2,000 lbs.

Technical Specs

  • Height 29"
  • Frame Colour Black
  • Load Rating 2,000 lbs.
  • Item Folding Table
  • Shape Rectangular
  • Surface Material ABS Plastic
  • Frame Material Steel
  • Standards BIFMA
  • Edge Type PVC Edging
  • Diameter 60"
  • Leg Type Wishbone
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Top Thickness 2.165 in.
  • Tabletop Color Gray
  • Edge Color Gray
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List