Skip Content
TABLE, FOLDING, ROUND, 45IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TABLE, FOLDING, ROUND, 45IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFTF45PR
  • Mfr. Model # FTF45PR
  • UNSPSC # 56101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.3 lbs

Product Details

Round folding table. 45 inches diameter. Table legs fold away for easy movability and storage. Lightweight. Easy to clean. Grey powder coated legs. Granite coloured table top.

Technical Specs

  • Height 29"
  • Frame Colour Black
  • Load Rating 440 lbs.
  • Shape Round
  • Surface Material Blow Molded Polypropylene
  • Tabletop Color Gray
  • Frame Material Steel
  • Diameter 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list