Skip Content
TABLE, FOLDING, RECTANGULAR, 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE, FOLDING, RECTANGULAR, 8 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFTF9630P
  • Mfr. Model # FTF9630P
  • UNSPSC # 56101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.69 lbs

Product Details

Rectangular folding table. 8 feet long. Folding legs to save space. Granite coloured table top. Grey powder coated legs.

Technical Specs

  • Depth 30"
  • Width 96"
  • Height 29"
  • Frame Colour Gray
  • Shape Rectangle
  • Surface Material Blow Molded Polypropylene
  • Load Rating 440 lbs.
  • Tabletop Color Gray
  • Frame Material Steel
  • Item Portable Folding Table
  • Leg Type Grey Powder Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list