TABLE, FOLDING, RECTANGULAR, 6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE, FOLDING, RECTANGULAR, 6 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFTF7230P
  • Mfr. Model # FTF7230P
  • UNSPSC # 56101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Rectangular folding table. 6 feet long. Folding legs to save space. Granite coloured table top. Grey powder coated legs.

Technical Specs

  • Depth 30"
  • Width 72"
  • Height 29-1/4"
  • Load Rating 440 lbs.
  • Frame Colour Gray
  • Frame Material Steel
  • Surface Material Blow Molded Polypropylene
  • Tabletop Color Gray
  • Shape Rectangle
  • Item Portable Folding Table
  • Leg Type Grey Powder Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list