Skip Content
TABLE FOLDING 30X96 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE FOLDING 30X96 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W111
  • Mfr. Model # 3W111
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 101.41 lbs

Product Details

18-ga. tubular steel legs have positive-lock hinges for firm support. 3/4 inch thick plastic laminate finish and black vinyl bullnose edge. Plastic foot caps. Weight capacity is 1500 lbs.

Technical Specs

  • Height 30"
  • Depth 30"
  • Item Folding Table
  • Width 96"
  • Frame Colour Beige
  • Load Rating 1500 lbs.
  • Surface Material High Pressure Laminate
  • Standards BIFMA
  • Shape Rectangle
  • Edge Type T-Molding
  • Frame Material Steel
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Tabletop Color Walnut
  • Top Thickness 3/4"
  • Leg Type Wishbone
  • Edge Color Black
  • Assembled/Unassembled Assembled
  • Table Material MDF
  • Tabletop Color Family Woodgrain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list