Skip Content
TABLE FOLDING 30X60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE FOLDING 30X60 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W453
  • Mfr. Model # 3W453
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 55.11 lbs

Product Details

18-ga. tubular steel legs have positive-lock hinges for firm support. 3/4 inch thick plastic laminate finish and black vinyl bullnose edge. Plastic foot caps. Weight capacity is 1500 lbs.

Technical Specs

  • Item Folding Table
  • Depth 30"
  • Width 60"
  • Height 30"
  • Load Rating 1500 lbs.
  • Frame Colour Beige
  • Shape Rectangle
  • Standards BIFMA
  • Surface Material High Pressure Laminate
  • Frame Material Steel
  • Leg Type Wishbone
  • Edge Type T-Molding
  • Tabletop Color Walnut
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Top Thickness 3/4"
  • Edge Color Black
  • Assembled/Unassembled Assembled
  • Table Material MDF
  • Tabletop Color Family Woodgrain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list