Skip Content
TABLE, FOLD IN HALF, 6 FT, PE+STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE, FOLD IN HALF, 6 FT, PE+STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFTF7230PH
  • Mfr. Model # FTF7230PH
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.53 lbs

Product Details

Portable folding table. 6 feet long. Folds in half for easy storage and manueverability. Granite coloured table top. Grey powder coated legs.

Technical Specs

  • Depth 30"
  • Height 29"
  • Width 72"
  • Frame Colour Black
  • Shape Rectangle
  • Surface Material Blow Molded Polypropylene
  • Load Rating 440 lbs.
  • Frame Material Steel
  • Tabletop Color Gray
  • Item Portable Folding Table
  • Leg Type Grey Powder Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list