Skip Content
TABLE FAN,NON-OSC,6 IN DIA,2-SPD,9. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE FAN,NON-OSC,6 IN DIA,2-SPD,9.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WNZ7
  • Mfr. Model # 6WNZ7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Includes Battery Charger
  • Length 6-5/8"
  • Height 11-3/4"
  • Number of Speeds 2
  • Item Table Fan
  • Number of Blades 3
  • Number of Conductors 2
  • Width 7-1/4"
  • Standards U.L. Listed
  • Guard Material Plastic
  • RPM 1550/1280
  • Blade Dia. 6"
  • Blade Material Plastic
  • Conductor Size 20 AWG
  • Oscillating No
  • Fan Voltage 9.6 VDC
  • Fan Item Fan
  • Overall Style - Fans Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list