TABLE FAN,NON-OSC,4-1/2 IN ,2-SPD,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE FAN,NON-OSC,4-1/2 IN ,2-SPD,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPP9
  • Mfr. Model # 6MPP9
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 1.45 lbs

Technical Specs

  • Bearing Type Sleeve
  • Colour White
  • Height 6"
  • Includes Tilting Head
  • Item Table Fan
  • Length 5"
  • Number of Blades 5
  • Number of Conductors 2
  • Number of Speeds 2
  • Width 5"
  • NEMA Plug Configuration 5-15P
  • RPM 2,300/2,180
  • Hz 60
  • Watts 16.5/15
  • Blade Material Plastic
  • Standards cETLus Listed
  • Guard Material Metal
  • Amps 0.20/0.27
  • Conductor Size 18/2 AWG
  • Blade Dia. 4-1/2"
  • Oscillating No
  • Overall Style - Fans Table
  • Fan Voltage 120 VAC
  • Fan Item Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list