TABLE FAN,14-1/8 IN. H,3-3/8 IN. L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE FAN,14-1/8 IN. H,3-3/8 IN. L,

AIR KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EFV8
  • Mfr. Model # 1EFV8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1421
  • Shipping Weight 2.85 lbs

Technical Specs

  • Bearing Type Sleeve
  • Height 14-1/8"
  • Includes Electronic Controls
  • Item Table Fan
  • Number of Conductors 3
  • Length 3-1/4"
  • Width 4"
  • Number of Speeds 2
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • RPM 2,600/2,300
  • Blade Material Steel
  • Watts 12/8
  • Standards CETL and OSHA Compliant Guards
  • Amps 0.16/0.10
  • Guard Material Steel Mesh Rear and Plastic Front
  • Blade Dia. 1-1/2"
  • Conductor Size 18 AWG
  • Oscillating Yes
  • Fan Voltage 120 VAC
  • Fan Item Fan
  • Overall Style - Fans Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list