Skip Content
TABLE DIE MANUAL MAX RANGE 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE DIE MANUAL MAX RANGE 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDIE2430-48
  • Mfr. Model # DIE2430-48
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 1941
  • Shipping Weight 295.0 lbs

Product Details

Die table reduces back injuries and cumulative trauma disorders. It lifts heavy equipment to ergonomic working heights. Unit has a manually operated hydraulic foot pump and lift cylinder. Welded steel construction will provide years of service and hard work. For hard to reach locations.

Technical Specs

  • Item Die Table
  • Load Capacity 2,000 lbs.
  • Overall Height 44-1/4"
  • Overall Length 45-3/4"
  • Overall Width 21-5/8"
  • Platform Length 30"
  • Platform Width 24"
  • Lifting Height Min. 30"
  • Lifting Height Max. 48"
  • Caster Wheel Type (2) Rigid, (2) Swivel Locking
  • Caster Wheel Dia. 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list