Skip Content
TABLE CROSS SLIDE 10X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE CROSS SLIDE 10X6

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN92-10
  • Mfr. Model # 92-10
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.15 lbs

Technical Specs

  • Application For Positioning And Moving
  • Capacity 6" x 10"
  • For Use With Drill Presses, Milling Machines, Grinders, CNC Machines
  • Cross Travel (In.) 4
  • Height (In.) 4-3/8
  • Includes 0.001" Graduated Feed Dials
  • Type Cross Slide
  • Number of Pieces 1
  • Longitudinal Travel (In.) 6.00
  • Material Cast Iron
  • Item Positioning Table
  • Length (In.) 10
  • Width (In.) 6"
  • T-Slots 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list