Skip Content
TABLE CLAMP,OPEN MOUNT,3.46 CAPACTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE CLAMP,OPEN MOUNT,3.46 CAPACTY

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESBAS-C9-4
  • Mfr. Model # BAS-C9-4
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 250
  • Shipping Weight 3.0 lbs

Product Details

Compact design, both in height and surface, with a heavy duty clamping pressure. The self-locking worm gear unit exerts up to 3600 lbs of clamping force. Smooth and efficient with optimum weight distribution. Clamping arms with aluminum pressure pads.

Technical Specs

  • Max. Jaw Opening (In.) 3.46
  • Item Table Clamp
  • Load Capacity (Lb.) 3600
  • Nominal Rail Size (In.) 2.95
  • Screw Size (In.) M10/M12
  • Throat Depth (In.) 1.57
  • Type BAS-C Compact Clamps
  • Width (In.) 1.605
  • Opening (In.) 3.46
  • Swivel Pad (In.) 0.71" x 0.91"
  • Pad Type Aluminum
  • Swivel Type Front to Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list