TABLE CLAMP,CLOSD MOUNT,3.82CAPACTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE CLAMP,CLOSD MOUNT,3.82CAPACTY

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESBAS-CB10-6
  • Mfr. Model # BAS-CB10-6
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 250
  • Shipping Weight 3.3 lbs

Product Details

Compact design, both in height and surface, with a heavy duty clamping pressure. The self-locking worm gear unit exerts up to 3600 lbs of clamping force. Smooth and efficient with optimum weight distribution. Clamping arms with aluminum pressure pads.

Technical Specs

  • Item Table Clamp
  • Load Capacity (Lb.) 2700
  • Max. Jaw Opening (In.) 3.82
  • Nominal Rail Size (In.) 3.70
  • Screw Size (In.) M10/M12
  • Type BAS-C Compact Clamps
  • Throat Depth (In.) 2.36
  • Width (In.) 1.605
  • Pad Type Aluminum
  • Opening (In.) 3.82
  • Swivel Type Front to Back
  • Swivel Pad (In.) 0.71" x 0.91"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list