Skip Content
TABLE 7.5HP 575V-3 SPRAY PAINT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 7.5HP 575V-3 SPRAY PAINT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X6-075N5SPR
  • Mfr. Model # DD3X6-075N5SPR
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1480.0 lbs

Technical Specs

  • Air Flow (CFM) 4,800
  • Application Spray Paint
  • Height (In.) 68-1/2
  • Includes Paint Arresting Profiler
  • Depth (In.) 43
  • Motor HP 7.5
  • Width (In.) 87
  • Item Downdraft Table
  • Filter Media Nanofiber
  • Input (Amps) 7
  • MERV 15
  • Input Voltage 575 (3-Phase)
  • Hz 60
  • Series DD Downdraft
  • Sound Level dBA 80 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 42" X 72" Work surface, High Capture Face Velocity (275 FPM), 10Hp Tefc Motor Producing 5000 CFM of Airflow, Stainless Steel Construction (Collector)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List