Skip Content
TABLE 7.5HP 460V-3 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 7.5HP 460V-3 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X6-075N4WGD
  • Mfr. Model # DD3X6-075N4WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1480.0 lbs

Technical Specs

  • Includes Side and Back Walls
  • Item Downdraft Table
  • Air Flow (CFM) 4,800
  • Application Welding/Grinding
  • Depth (In.) 43
  • Height (In.) 68-1/2
  • Width (In.) 87
  • Motor HP 7.5
  • Filter Media Nanofiber
  • Input (Amps) 8.6
  • Hz 60
  • MERV 15
  • Input Voltage 460 (3-Phase)
  • Series DD Downdraft
  • Standards CSA Certified
  • Sound Level dBA 80 dB @ 5 ft.
  • Features Flexible 42" X 72" Work surface, High Capture Face Velocity (275 FPM), 10Hp Tefc Motor Producing 5000 CFM of Airflow, Stainless Steel Construction (Collector)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list