Skip Content
TABLE 7.5HP 230V-3 SPRAY PAINT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 7.5HP 230V-3 SPRAY PAINT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X6-075N2SPR
  • Mfr. Model # DD3X6-075N2SPR
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1480.0 lbs

Technical Specs

  • Air Flow (CFM) 4,800
  • Application Spray Paint
  • Height (In.) 68-1/2
  • Depth (In.) 43
  • Includes Paint Arresting Profiler
  • Item Downdraft Table
  • Motor HP 7.5
  • Filter Media Nanofiber
  • Width (In.) 87
  • Hz 60
  • Input (Amps) 17.2
  • MERV 15
  • Sound Level dBA 80 dB @ 5 ft.
  • Input Voltage 230 (3-Phase)
  • Series DD Downdraft
  • Standards CSA Certified
  • Features Flexible 42" X 72" Work surface, High Capture Face Velocity (275 FPM), 10Hp Tefc Motor Producing 5000 CFM of Airflow, Stainless Steel Construction (Collector)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list