Skip Content
TABLE 7.5HP 230V-3 PLASMA CUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 7.5HP 230V-3 PLASMA CUT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X6-075N2PLA
  • Mfr. Model # DD3X6-075N2PLA
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1480.0 lbs

Technical Specs

  • Application Plasma Cutting
  • Air Flow (CFM) 4,800
  • Depth (In.) 43
  • Height (In.) 68-1/2
  • Includes Slag Collection Gravel
  • Item Downdraft Table
  • Motor HP 7.5
  • Width (In.) 87
  • Filter Media Nanofiber
  • Hz 60
  • Input Voltage 230 (3-Phase)
  • Input (Amps) 17.2
  • MERV 15
  • Standards CSA Certified
  • Series DD Downdraft
  • Sound Level dBA 80 dB @ 5 ft.
  • Features Flexible 42" X 72" Work surface, High Capture Face Velocity (275 FPM), 10 HP Tefc Motor Producing 5000 CFM of Airflow, Stainless Steel Construction (Collector)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list