Skip Content
TABLE, 6FT, BLOW MOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE, 6FT, BLOW MOLD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12F625
  • Mfr. Model # 12F625
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 36.67 lbs

Technical Specs

  • Load Rating 700 lbs.
  • Width 72"
  • Item Folding Table
  • Height 29-1/4"
  • Depth 30"
  • Frame Colour Gray
  • Shape Rectangle
  • Surface Material Blow Molded Polyethylene
  • Frame Material Steel
  • Leg Type Wishbone
  • Edge Type Bullnose
  • Tabletop Color Gray
  • Edge Color Gray
  • Top Thickness 2"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Table Material Blow Molded Polyethylene
  • Tabletop Color Family Gray
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list