Skip Content
TABLE 5HP 575V-3 PLASMA CUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 5HP 575V-3 PLASMA CUT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X4-050N5PLA
  • Mfr. Model # DD3X4-050N5PLA
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1340.0 lbs

Technical Specs

  • Application Plasma Cutting
  • Air Flow (CFM) 4,300
  • Depth (In.) 43
  • Height (In.) 68-1/2
  • Includes Slag Collection Gravel
  • Item Downdraft Table
  • Width (In.) 63
  • Motor HP 5
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 5
  • Input Voltage 575 (3-Phase)
  • Series DD Downdraft
  • MERV 15
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 42" X 48" Work surface, Automatic Reverse-Pulse Self-Cleaning System, 5 Stage Spark Arrestance System?, High Capture Face Velocity (200 FPM), 5 HP Tefc Motor Producing 4400 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Interchangeable Gratings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list