Skip Content
TABLE 5HP 460V-3 PLASMA CUT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 5HP 460V-3 PLASMA CUT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X4-050N4PLA
  • Mfr. Model # DD3X4-050N4PLA
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1340.0 lbs

Technical Specs

  • Air Flow (CFM) 4,300
  • Application Plasma Cutting
  • Height (In.) 68-1/2
  • Depth (In.) 43
  • Includes Slag Collection Gravel
  • Item Downdraft Table
  • Width (In.) 63
  • Motor HP 5
  • Filter Media Nanofiber
  • Input (Amps) 6.5
  • Hz 60
  • Input Voltage 460 (3-Phase)
  • Series DD Downdraft
  • MERV 15
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 42" X 48" Work surface, Automatic Reverse-Pulse Self-Cleaning System, 5 Stage Spark Arrestance System?, High Capture Face Velocity (200 FPM), 5 HP Tefc Motor Producing 4400 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Interchangeable Gratings

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List