Skip Content
TABLE 5HP 230V-3 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 5HP 230V-3 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X4-050N2WGD
  • Mfr. Model # DD3X4-050N2WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1340.0 lbs

Technical Specs

  • Air Flow (CFM) 4,300
  • Application Welding/Grinding
  • Depth (In.) 43
  • Height (In.) 68-1/2
  • Includes Side and Back Walls
  • Motor HP 5
  • Width (In.) 63
  • Item Downdraft Table
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 13
  • Input Voltage 230 (3-Phase)
  • MERV 15
  • Sound Level dBA 79 dB @ 5 ft.
  • Series DD Downdraft
  • Standards CSA Certified
  • Features Flexible 42" X 48" Work surface, Automatic Reverse-Pulse Self-Cleaning System, 5 Stage Spark Arrestance System?, High Capture Face Velocity (200 FPM), 5 HP Tefc Motor Producing 4400 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Interchangeable Gratings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list