!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOWNDRAFT TABLE KIT, PLASMA CUT, 3 PHASE, WASHABLE, INPUT 230 V, 48 X 32 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, PLASMA CUT, 3 PHASE, WASHABLE, INPUT 230 V, 48 X 32 IN, NANOFIBRE

DIVERSITECH

DOWNDRAFT TABLE KIT, PLASMA CUT, 3 PHASE, WASHABLE, INPUT 230 V, 48 X 32 IN, NANOFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWNDRAFT TABLE KIT, PLASMA CUT, 3 PHASE, WASHABLE, INPUT 230 V, 48 X 32 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, PLASMA CUT, 3 PHASE, WASHABLE, INPUT 230 V, 48 X 32 IN, NANOFIBRE

DIVERSITECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DVTDD3X4-050N2PLA
  • Mfr. Model # DD3X4-050N2PLA
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 2142
  • Shipping Weight 1340.0 lbs

Product Details

This plasma cut downdraft table kit has 4300 cubic feet per minute airflow, three-phase 230 input voltage, and 78 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 13 amps input, and high capture face velocity. It has a work surface of 48 x 32 inches, a washable pre-filter, and interchangeable gratings.

Technical Specs

  • Item Downdraft Table
  • MERV 15
  • Features Flexible 42" X 48" Work surface, Automatic Reverse-Pulse Self-Cleaning System, 5 Stage Spark Arrestance System?, High Capture Face Velocity (200 FPM), 5 HP Tefc Motor Producing 4400 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Interchangeable Gratings
  • Filter Media Nanofiber
  • Input (Amps) 13
  • Application Plasma Cutting
  • Height (In.) 68-1/2
  • Width (In.) 63
  • Standards CSA Certified
  • Air Flow (CFM) 4,300
  • Sound Level dBA 78 dB @ 5 ft.
  • Series DD Downdraft
  • Hz 60
  • Motor HP 5
  • Includes Slag Collection Gravel
  • Input Voltage 230 (3-Phase)
  • Depth (In.) 43

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list