Skip Content
TABLE 3HP 460V-3 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 3HP 460V-3 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD2X4-030N4WGD
  • Mfr. Model # DD2X4-030N4WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1000.0 lbs

Technical Specs

  • Air Flow (CFM) 2,600
  • Application Welding/Grinding
  • Depth (In.) 32
  • Height (In.) 68-1/2
  • Includes Side and Back Walls
  • Item Downdraft Table
  • Input Voltage 460 (3-Phase)
  • Width (In.) 57
  • Hz 60
  • Motor HP 3
  • Filter Media Nanofiber
  • Input (Amps) 3.7
  • MERV 15
  • Standards CSA Certified
  • Sound Level dBA 78 dB @ 5 ft.
  • Series DD Downdraft
  • Features Flexible 48" X 32" Work surface, High Capture Face Velocity (340 FPM), Multi-stage Spark Arrestance Baffling, Industrial Swivel-castors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list