Skip Content
TABLE 3HP 230V-3 SPRAY PAINT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TABLE 3HP 230V-3 SPRAY PAINT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD2X4-030N2SPR
  • Mfr. Model # DD2X4-030N2SPR
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1000.0 lbs

Technical Specs

  • Air Flow (CFM) 2,600
  • Application Spray Paint
  • Height (In.) 68-1/2
  • Depth (In.) 32
  • Includes Paint Arresting Profiler
  • Item Downdraft Table
  • Motor HP 3
  • Width (In.) 57
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 7.1
  • MERV 15
  • Input Voltage 230 (3-Phase)
  • Series DD Downdraft
  • Sound Level dBA 76 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 48" X 32" Work surface, High Capture Face Velocity (340 FPM), Multi-stage Spark Arrestance Baffling, Industrial Swivel-castors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list