TABLE, 30X72 IN, GRAY/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TABLE, 30X72 IN, GRAY/BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4XV68
  • Mfr. Model # 4XV68
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2146
  • Shipping Weight 44.09 lbs

Product Details

40 percent lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength vs. blow-molded tables. Folding table. Weight capacity is 2,000 lbs.

Technical Specs

  • Height 29"
  • Width 72"
  • Depth 30"
  • Frame Colour Black
  • Item Folding Table
  • Load Rating 2,000 lbs.
  • Surface Material ABS Plastic
  • Shape Rectangular
  • Standards BIFMA
  • Frame Material Steel
  • Edge Type PVC Edging
  • Leg Type Wishbone
  • Top Thickness 2.165 in.
  • Edge Color Gray
  • Tabletop Color Gray
  • Assembled/Unassembled Assembled
  • Table Material ABS Plastic
  • Tabletop Color Family Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list