Skip Content
TABLE 10HP 575V-3 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 10HP 575V-3 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X8-100N5WGD
  • Mfr. Model # DD3X8-100N5WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1590.0 lbs

Technical Specs

  • Air Flow (CFM) 5,050
  • Application Welding/Grinding
  • Height (In.) 68-1/2
  • Depth (In.) 43
  • Includes Side and Back Walls
  • Item Downdraft Table
  • Motor HP 10
  • Width (In.) 111
  • Input (Amps) 9.6
  • Hz 60
  • Filter Media Nanofiber
  • Input Voltage 575 (3-Phase)
  • MERV 15
  • Series DD Downdraft
  • Sound Level dBA 80 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 42" X 96" Work Surface, Automatic Reverse-Pulse Self-Cleaning System, 5 Stage Spark Arrestance System?, High Capture Face Velocity (375 FPM), 10.0 HP TEFC Motor Producing 5050 CFM of Airflow, Merv 15 Nanofibre Cartridge Filters, Side and Back Walls, Grounding Lug

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List