Skip Content
TABLE 10HP 460V-3 SPRAY PAINT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 10HP 460V-3 SPRAY PAINT KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X8-100N4SPR
  • Mfr. Model # DD3X8-100N4SPR
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1590.0 lbs

Technical Specs

  • Depth (In.) 43
  • Air Flow (CFM) 5,050
  • Application Spray Paint
  • Height (In.) 68-1/2
  • Includes Paint Arresting Profiler
  • Item Downdraft Table
  • Filter Media Nanofiber
  • Input (Amps) 12
  • Width (In.) 111
  • Motor HP 10
  • MERV 15
  • Input Voltage 460 (3-Phase)
  • Hz 60
  • Sound Level dBA 80 dB @ 5 ft.
  • Series DD Downdraft
  • Standards CSA Certified
  • Features Flexible 42" X 96" Work surface, Automatic Reverse-Pulse Self-Cleaning System , 5 Stage Spark Arrestance System?, High Capture Face Velocity (300 FPM), 7.5 HP Tefc Motor Producing 4800 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Standard Exhaust Silencers

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List