Skip Content
TABLE 10HP 230V-3 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 10HP 230V-3 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD3X8-100N2WGD
  • Mfr. Model # DD3X8-100N2WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1590.0 lbs

Technical Specs

  • Application Welding/Grinding
  • Depth (In.) 43
  • Height (In.) 68-1/2
  • Air Flow (CFM) 5,050
  • Includes Side and Back Walls
  • Motor HP 10
  • Item Downdraft Table
  • Width (In.) 111
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 24
  • Input Voltage 230 (3-Phase)
  • Series DD Downdraft
  • MERV 15
  • Sound Level dBA 80 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 42" X 96" Work surface, Automatic Reverse-Pulse Self-Cleaning System , 5 Stage Spark Arrestance System?, High Capture Face Velocity (300 FPM), 7.5 HP Tefc Motor Producing 4800 CFM of Airflow, Washable Reusable Pre-Filter, Low Cost Replacement Filters, Standard Exhaust Silencers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list