Skip Content
TABLE 1.5HP 120V-1 WELD/GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TABLE 1.5HP 120V-1 WELD/GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTDD2X4-015N1WGD
  • Mfr. Model # DD2X4-015N1WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 744
  • Shipping Weight 1000.0 lbs

Technical Specs

  • Application Welding/Grinding
  • Air Flow (CFM) 1,500
  • Depth (In.) 32
  • Height (In.) 68-1/2
  • Includes Side and Back Walls
  • Width (In.) 48
  • Motor HP 1.5
  • Item Downdraft Table
  • Filter Media Nanofiber
  • Hz 60
  • Input (Amps) 14.2
  • Input Voltage 115
  • Standards CSA C22.2 No 113 Equivalent
  • Sound Level dBA 75 dB @ 5 ft.
  • MERV 15
  • Series DD Downdraft
  • Features Flexible 48" X 32" Work surface, High Capture Face Velocity (340 FPM), Multi-stage Spark Arrestance Baffling, Industrial Swivel-castors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list