Skip Content
TA15 3/4IN PVC TERMINAL ADPT SCEPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TA15 3/4IN PVC TERMINAL ADPT SCEPT

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRTA15
  • Mfr. Model # TA15
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1328
  • Shipping Weight 0.02 lbs

Product Details

Terminal adapter, 3/4 inch.

Technical Specs

  • Item Terminal Adapter
  • Standards CSA, UL and NRTL
  • Material PVC
  • For Conduit Type Rigid
  • Conduit Trade Size 3/4"
  • Conduit Fitting Material PVC
  • Conduit Fitting Type Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list