Skip Content
T8 LENSED TROFFER, 2X4 32W T8 347V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T8 LENSED TROFFER, 2X4 32W T8 347V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR138K0W
  • Mfr. Model # 138K0W
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1173
  • Shipping Weight 20.5 lbs

Product Details

Fluorescent commercial recessed troffer fixture, 347 voltage, T8 lamp type, 2' x 4'. Lamp not included. Maximize the light output for most commercial applications. Low-profile design is suited to restrictive plenum applications. Smooth, hemmed edges make

Technical Specs

  • Fixture Type Troffer
  • Lamp Quantity 4
  • Height 3-1/8"
  • Ballast Quantity 1
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Length 48"
  • Width 24"
  • Ballast Type Electronic
  • Lamp Included No
  • Lamp Type T8
  • Lamp Watts 32
  • Fixture Wattage 110
  • Voltage 347
  • Standards UL
  • Series 2GT8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list