Skip Content
T8 LENSED TROFFER 2X2 347V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T8 LENSED TROFFER 2X2 347V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR138U6U
  • Mfr. Model # 138U6U
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1173
  • Shipping Weight 14.85 lbs

Product Details

Fluorescent commercial recessed troffer fixture, 347 voltage, T8 lamp type, 2' x 2'. Lamp not included. Maximize the light output for most commercial applications. Low-profile design is suited to restrictive plenum applications. Smooth, hemmed edges make

Technical Specs

  • Fixture Type Troffer
  • Height 3-1/8"
  • Ballast Quantity 1
  • Lamp Quantity 2
  • Length 24"
  • Width 24"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Lamp Type U Lamp T8
  • Series 2GT8
  • Voltage 347
  • Lamp Watts 32
  • Lamp Included No
  • Standards UL
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list