!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT LENS, PC, UVEXTRA, I/O MIRROR, CSA, UV, WIDE, FOR NORTH ADAPTEC 12A574

REPLACEMENT LENS, PC, UVEXTRA, I/O MIRROR, CSA, UV, WIDE, FOR NORTH ADAPTEC 12A574

NORTH

REPLACEMENT LENS, PC, UVEXTRA, I/O MIRROR, CSA, UV, WIDE, FOR NORTH ADAPTEC 12A574 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LENS, PC, UVEXTRA, I/O MIRROR, CSA, UV, WIDE, FOR NORTH ADAPTEC 12A574

REPLACEMENT LENS, PC, UVEXTRA, I/O MIRROR, CSA, UV, WIDE, FOR NORTH ADAPTEC 12A574

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NON503WRL
  • Mfr. Model # 503WRL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These wide replacement lenses with 99.9 % UV protection are made of polycarbonate and come in indoor/outdoor mirror. They have Uvextra anti-fog, anti-scratch anti-static lenses that meet the CSA Z94.3 standard. The wide frame lenses have 30 degrees temple angle adjustment and are suitable for use with 12A574 North Adaptec eyewear.

Technical Specs

  • Item Replacement Lens
  • Lens Colour Indoor/Outdoor Mirror
  • Standards CSA/ANSI
  • Lens Coating Anti-Fog, Anti-Static, Scratch Resistant
  • For Use With North Adaptec Eyewear Mfr. No. 12A574
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list