T5900 -N- I/O MIRR REPLACE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T5900 -N- I/O MIRR REPLACE LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON503NRL
  • Mfr. Model # 503NRL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 1.0 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 degree temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Narrow frame size. Lens tint and coating: I/O Mirror replacement lenses.

Technical Specs

  • For Use With North Adaptec Eyewear Mfr. No. 12A558
  • Item Replacement Lens
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Size Narrow
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list