T5900 -L- CLEAR REPLACE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T5900 -L- CLEAR REPLACE LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON500LRL
  • Mfr. Model # 500LRL
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.04 lbs

Product Details

Adaptec Eyewear System. Three spectacle variations: large, narrow and wide to fill all facial features. 30 degree temple angle adjustment. Patented Vario-Flex(R) adjustable temples. Large frame size. Lens tint and coating: Clear replacement lenses.

Technical Specs

  • Item Replacement Lens
  • For Use With North Adaptec Eyewear Mfr. No. 12A561, 12A562
  • Size Regular
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list