Skip Content
T5 WEDGE 13.5V .69A 4CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T5 WEDGE 13.5V .69A 4CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLU7
  • Mfr. Model # 2FLU7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3022
  • Shipping Weight 1.0 lbs

Product Details

Auto, heavy-duty. Wedge base. T5 bulb. Voltage 13.5. Design watts/amps 0.69 A. Rated average life 5,000 hours. Maximum overall length 1.49. Trade no. 904. Package quantity 10.

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Trade Number 904
  • Voltage 13.5
  • Watts 9.3
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 690 mA
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 50
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 5/8"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list