Skip Content
T47B H D TRUCK TIRE IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T47B H D TRUCK TIRE IR

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34848
  • Mfr. Model # 34848
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Features Straight, 1 Piece
  • Item Mount and Demount Tool Extension
  • Length 49-1/2"
  • Size 1" Stock
  • Material Steel
  • Used For Heavy Duty Tubeless Truck Tires Including Industrial, Farm, Buses and Tractor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list