Skip Content
T3 INSULATION GAS TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 INSULATION GAS TOOL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXT3IGT6
  • Mfr. Model # T3IGT6
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 1077
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Insulfast Insulation Fastening System
  • Finish Zinc Plated
  • Overall Length 14"
  • System of Measurement Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list