Skip Content
T3 ELECTRIC DISCHARGE LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

T3 ELECTRIC DISCHARGE LAMP

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CECD1S
  • Mfr. Model # D1S
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

HID 4 lamp (projection beam with igniter). Sleeve base. T3 bulb. Voltage 85.0. Design watts/amps 35. Rated average life 3,000 hours. Maximum overall length 3.12 inches. Trade no. D1S. Package quantity 1.

Technical Specs

  • Item HID 4 Lamp (Proj. Beam w/Igniter)
  • Voltage 85.0
  • Trade Number D1S
  • Watts 35.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 3,000 hr.
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list