Skip Content
T3 1/4 WEDGE 28V .17A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 WEDGE 28V .17A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMJ6
  • Mfr. Model # 2FMJ6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. Wedge base. T3-1/4 bulb. Voltage 28.0. Design watts/amps 0.17 A. Rated average life 1,500 hours. Maximum overall length 1.06 inches. Trade no. 464. Package quantity 10.

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 464
  • Voltage 28.0
  • Watts 5.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Bulb Amps 170 mA
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 38
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list