Skip Content
T3 1/4 WEDGE 14V .35A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 WEDGE 14V .35A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FME1
  • Mfr. Model # 2FME1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Auto, instrument. Wedge base. T3-1/4 bulb. Voltage 14.0. Design watts/amps 0.35 A. Rated average life 1,500 hours. Maximum overall length 1.06 inches. Trade no. 168. Package quantity 10.

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 168
  • Voltage 14.0
  • Watts 4.9
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 1,500 hr.
  • Bulb Amps 350 mA
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Primary Application General Purpose
  • Lumens 38
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 13/32"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list