Skip Content
T3 1/4 SC M BAY 28V .2A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 SC M BAY 28V .2A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMD7
  • Mfr. Model # 2FMD7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. Mini bay base. T3-1/4 bulb. Voltage 28.0. Design watts/amps 0.20 A. Rated average life 7,000 hours. Maximum overall length 1.19 inches. Trade no. 1873. Package quantity 10.

Technical Specs

  • Voltage 28 V
  • Trade Number 1873
  • Bulb Shape T3-1/4
  • Watts 5.6 W
  • Item Miniature Incandescent Bulb
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 7,000 hr.
  • Bulb Amps 20 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Lumens 38 lm
  • Bulb Housing Glass
  • Bulb Primary Application Aircraft
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Miniature Bayonet (BA9s)
  • For Enclosed Fixtures No
  • Light Bulb Dia. 21/64"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list