Skip Content
T3 1/4 M BAY 14V .2A 1.4CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 M BAY 14V .2A 1.4CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMJ8
  • Mfr. Model # 2FMJ8
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Indicator. Mini bay base. T3-1/4 bulb. Voltage 14.0. Design watts/amps 0.20 A. Rated average life 3,000 hours. Maximum overall length 1.19 inches. Trade no. 1815. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 1815
  • Bulb Shape T3-1/4
  • Voltage 14.0
  • Average Bulb Life 3,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 3.0
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Amps 20 mA
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 18
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List