Skip Content
T3 1/4 M BAY 14V .24A 2CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 M BAY 14V .24A 2CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMD3
  • Mfr. Model # 2FMD3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto, radio, and indicator. Mini bay base. T3-1/4 bulb. Voltage 14.0. Design watts/amps 0.24 A. Rated average life 500 hours. Maximum overall length 1.19 inches. Trade no. 1891. Package quantity 10.

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 1891
  • Voltage 14.0
  • Watts 3.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 500 hr.
  • Bulb Amps 24 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 25
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list