Skip Content
T3 1/4 M BAY 14.4V .1A .86CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 M BAY 14.4V .1A .86CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMB4
  • Mfr. Model # 2FMB4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Radio. Mini bay base. T3-1/4 bulb. Voltage 14.4. Design watts/amps 0.10 A. Rated average life 1,000 hours. Maximum overall length 1.19 inches. Trade no. 1813. Package quantity 10.

Technical Specs

  • Bulb Shape T3-1/4
  • Voltage 14.4
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Bulb Amps 10 mA
  • Trade Number 1813
  • Item Miniature Incandescent Bulb
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Radio
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 10
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 7/16"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list