Skip Content
T3 1/4 M BAY 13V .33A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

T3 1/4 M BAY 13V .33A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMF6
  • Mfr. Model # 2FMF6
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Aircraft and auto. Mini bay base. T3-1/4 bulb. Voltage 13.0. Design watts/amps 0.33 A. Rated average life 1,000 hours. Maximum overall length 1.19 inches. Trade no. 1816. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Watts 4.0
  • Trade Number 1816
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 13.0
  • Bulb Shape T3-1/4
  • Average Bulb Life 1,000 hr.
  • Bulb Amps 330 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 38
  • For Enclosed Fixtures No
  • Light Bulb Dia. 13/32"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list