Skip Content
T28-9INX1/4INX5/8-11 NOR BLU F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

T28-9INX1/4INX5/8-11 NOR BLU F

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43237
  • Mfr. Model # 43237
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Abrasive Wheel Type Type 28
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 9"
  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheels
  • Max. RPM 6600
  • Series BlueFire
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 9"
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list