T27-7X1/4X5/8-11 NOR BLU F FNDRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

T27-7X1/4X5/8-11 NOR BLU F FNDRY

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43231
  • Mfr. Model # 43231
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11
  • Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
  • Item Depressed Center Wheels
  • Grade Extra Coarse
  • Max. RPM 8600
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Thickness 1/4"
  • Series BlueFire Foundry
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list